missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 1 Explosive Subtances Transport Signs
£6.43 - £228.00
Specifications
Finish | Gloss |
---|---|
Material | Laminated Polyester |
Adhesive Type | Permanent Acrylic |
Thickness | 0.099 mm |
Temperature Range (Metric) | -40 °C-110 °C |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
11730234
|
Brady™
223589 |
100 mm | 100.00 mm |
£228.00
1 roll |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
11700204
|
Brady™
223551 |
297 mm | 297.00 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Gloss | |
Permanent Acrylic | |
-40 °C-110 °C | |
1 |
Laminated Polyester | |
0.099 mm | |
Diamond | |
Black on Orange |