missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 3b Flammable Liquid Transport Signs
£2.70 - £274.00
Specifications
Finish | Gloss |
---|---|
Material | Laminated Polyester |
Adhesive Type | Permanent Acrylic |
Thickness | 0.099 mm |
Temperature Range (Metric) | -40 °C-110 °C |
Product Code | Brand | Height (Metric) | Quantity | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Quantity | Width (Metric) | Price | Quantity & Availability | |||
11780244
|
Brady™
223604 |
100 mm | 250/Pk. | 100.00 mm |
£274.00
1 roll |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11740214
|
Brady™
223565 |
200 mm | 1 Ea. | 200.00 mm |
£3.75
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11730214
|
Brady™
223564 |
100 mm | 1 Ea. | 100.00 mm |
£2.70
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11750214
|
Brady™
223566 |
297 mm | 1 Ea. | 297.00 mm |
£7.05
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
Specifications
Gloss | |
Permanent Acrylic | |
-40 °C-110 °C | |
3 |
Laminated Polyester | |
0.099 mm | |
Diamond | |
White on Red |