missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ADR 4.1 Flammable Solids Transport Sign
Brand: Brady™ 223576
Code : NEW
Additional Details : Weight : 0.80200kg
Specifications
Gloss | |
250/Pk. | |
100 mm | |
100.00 mm | |
Diamond | |
White Stripes |
Laminated Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40 °C-110 °C | |
4 |