missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Electrical Safety Labels
Brand: Brady™ 251951
This item is not returnable.
View return policy
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance | |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Global | |
Safety Label |
Gloss | |
1 Ea. | |
Laminated Polyester | |
22 mm | |
25 mm | |
Triangular | |
Warning signs | |
Black on Yellow |