missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Flammable Liquid Stickers
Brand: Brady™ 257504
Code : NEW
Additional Details : Weight : 0.00100kg
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
Pipemarkers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Flammable Liquids 3 | |
Black on Red |
Gloss | |
1 Ea. | |
Laminated Polyester | |
100 mm | |
100 mm | |
Rhomboid | |
Dangerous Goods Transport Label |