missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester GHS Symbol Signs
Help ensure safety at work and maximize productivity with these GHS warning labels. Brady™ Laminated Polyester GHS Symbol Signs are available in a variety of sizes, with and without text. Standardized images reduce the risk of misunderstandings.
Brand: Brady™ 811692
11.57 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Self-adhesive
- Laminated polyester with gloss finish
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
6/Pk. | |
Permanent Acrylic, Pressure-sensitive | |
Pipe markers and safety signs | |
0.024 mm | |
-40°C to 110°C | |
Oxidizing |
Polyester | |
Card Mounted | |
Laminated Polyester | |
70 mm | |
70 mm | |
Diamond | |
GHS Symbol Sign |