missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester GHS Symbol Signs
Help ensure safety at work and maximize productivity with these GHS warning labels. Brady™ Laminated Polyester GHS Symbol Signs are available in a variety of sizes, with and without text. Standardized images reduce the risk of misunderstandings.
Brand: Brady™ 811680
This item is not returnable.
View return policy
Description
- Self-adhesive labels with GHS Symbol
- Laminated polyester with gloss finish
- High quality labels that can withstand the toughest environments
- Ultra-durable materials mean you only need to label products once in their lifetime
- Extremely weather, abrasion and chemical resistant
- Labels can withstand temperatures of -40 °C to +120 °C
- 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
- 100mm x 100mm labels are individual labels on a roll
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
Polyester | |
Card Mounted | |
Laminated Polyester | |
0.099 mm | |
-40 °C-110 °C | |
Explosive | |
Black on White |
Gloss | |
20/Pk. | |
Permanent Acrylic | |
40 mm | |
40 mm | |
Diamond | |
GHS Symbol Sign |