missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester GHS Symbol Signs
Help ensure safety at work and maximize productivity with these GHS warning labels. Brady™ Laminated Polyester GHS Symbol Signs are available in a variety of sizes, with and without text. Standardized images reduce the risk of misunderstandings.
Brand: Brady™ 811684
316.71 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Self-adhesive labels with GHS Symbol
- Laminated polyester with gloss finish
- High quality labels that can withstand the toughest environments
- Ultra-durable materials mean you only need to label products once in their lifetime
- Extremely weather, abrasion and chemical resistant
- Labels can withstand temperatures of -40 °C to +120 °C
- 50mm x 50mm labels are supplied as a continuous roll, user cuts as required
- 100mm x 100mm labels are individual labels on a roll
Specifications
ISO 7010, RoHS compliant using EU Directive 2002/95/EC | |
Polyester | |
Individual Markers on a Roll | |
Laminated Polyester | |
100 mm | |
100 mm | |
Diamond | |
GHS Symbol Sign |
Gloss | |
1 Ea. | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
-40 °C-110 °C | |
Flammable | |
Red on White |