missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Direction arrow 90°, To the right, Green
Sign compliant to ISO 7010.
£3.75 - £10.00
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
Mounting Type | Self-adhesive |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15654267
|
Brady™
814409 |
100 mm | 100 mm |
£4.50
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15664267
|
Brady™
814410 |
148 mm | 148 mm |
£3.75
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15674267
|
Brady™
814411 |
200 mm | 200 mm |
£4.95
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15684267
|
Brady™
814412 |
250 mm | 250 mm |
£7.30
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15694267
|
Brady™
814413 |
300 mm | 300 mm |
£10.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Self-adhesive | |
0.099 mm | |
Square | |
White on Green |
Gloss | |
Permanent Acrylic | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |