missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Door opens by pushing on the right-hand side
Sign compliant to ISO 7010.
Brand: Brady™ 831237
This item is not returnable.
View return policy
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
0.099 mm | |
-40°C to 110°C | |
Global |
PIC E023-148x148-PE-CRD/1 | |
Polyester | |
Permanent Acrylic | |
148 mm | |
148 mm | |
Square | |
White on Green |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Laminated Polyester: ISO Safety Sign - Door opens by pushing on the right-hand side > W x H: 148 x 148 mm
Spot an opportunity for improvement?Share a Content Correction