missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester ISO Safety Sign: Fire Extinguisher Pictogram
Brand: Brady™ 816880
Code : NEW
Additional Details : Weight : 0.01400kg
Specifications
ISO 7010 | |
Laminated Polyester | |
Permanent Acrylic | |
200 mm | |
200.00 mm | |
Square | |
White on Red |
Gloss | |
1 Ea. | |
Indoor & Outdoor | |
0.099 mm | |
-40 °C-110 °C | |
Global |