missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Fire ladder
Sign compliant to ISO 7010.
£4.00 - £13.25
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15654377
|
Brady™
817196 |
100 mm | 100 mm |
£4.80
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
15664377
|
Brady™
817197 |
148 mm | 148 mm |
£4.00
Each |
Estimated Shipment: 17-12-2024
Log in to see stock. |
||||
15674377
|
Brady™
817198 |
200 mm | 200 mm |
£5.30
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
15684377
|
Brady™
817199 |
250 mm | 250 mm | N/A | |||||
15694377
|
Brady™
817201 |
315 mm | 315 mm | N/A | |||||
15604387
|
Brady™
817202 |
400 mm | 400 mm | N/A | |||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
Square | |
White on Red |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |