missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - First aid
Sign compliant to ISO 7010.
£3.75 - £14.30
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15694287
|
Brady™
814595 |
100 mm | 100 mm |
£4.50
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15604297
|
Brady™
814596 |
148 mm | 148 mm |
£3.75
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15614297
|
Brady™
814597 |
200 mm | 200 mm |
£4.95
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
15624297
|
Brady™
814600 |
315 mm | 315 mm |
£12.55
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
15634297
|
Brady™
814601 |
400 mm | 400 mm |
£14.30
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
Square | |
White on Green |
Gloss | |
1 Ea. | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |