missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Refer to instruction manual/booklet
Sign compliant to ISO 7010.
£3.40 - £7.25
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15604437
|
Brady™
818122 |
100 mm |
£3.40
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15694427
|
Brady™
818120 |
50 mm |
£5.00
Pack of 2 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15614437
|
Brady™
818123 |
200 mm |
£4.25
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15624437
|
Brady™
818124 |
315 mm |
£7.25
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Round | |
White on Blue |