missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning; Automatic start-up
Sign compliant to ISO 7010.
£4.25 - £10.05
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Thickness | 0.099 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15614747
|
Brady™
828981 |
50 mm | 43 mm |
£6.50
Pack of 7 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
15624747
|
Brady™
828983 |
100 mm | 87 mm |
£10.05
Pack of 3 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
15634747
|
Brady™
828984 |
200 mm | 173 mm |
£4.25
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
15644747
|
Brady™
828985 |
315 mm | 273 mm |
£7.20
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Triangular | |
Black on Yellow |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |