missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning; Electricity
Sign compliant to ISO 7010.
Brand: Brady™
Additional Details : Weight : 0.00700kg
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010:2011 | |
Polyester | |
Permanent Acrylic | |
43 mm | |
50 mm | |
Triangular | |
Black on Yellow |
Gloss | |
7/Pk. | |
Indoor and Outdoor | |
0.099 mm | |
-40°C to 110°C | |
Global |