missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning; Hot surface
Sign compliant to ISO 7010.
£4.00 - £12.20
Specifications
Certifications/Compliance | ISO 7010 |
---|---|
Finish | Gloss |
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15396827
|
Brady™
828835 |
100 mm | 87 mm |
£12.20
Pack of 3 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15644737
|
Brady™
828836 |
200 mm | 173 mm |
£4.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15654737
|
Brady™
828837 |
315 mm | 273 mm |
£6.70
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
ISO 7010 | |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Triangular | |
Black on Yellow |