missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester: ISO Safety Sign - Warning; Non-ionizing radiation
Sign compliant to ISO 7010.
£4.00 - £9.45
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Adhesive Type | Permanent Acrylic |
For Use With (Application) | Indoor and Outdoor |
Thickness | 0.099 mm |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15664687
|
Brady™
827057 |
50 mm | 43 mm |
£6.05
Pack of 7 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15674687
|
Brady™
827059 |
100 mm | 87 mm |
£9.45
Pack of 3 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15684687
|
Brady™
827060 |
200 mm | 173 mm |
£4.00
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
15694687
|
Brady™
827061 |
315 mm | 273 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Laminated polyester
- For indoor and outdoor use
Specifications
Gloss | |
Permanent Acrylic | |
0.099 mm | |
Triangular | |
Black on Yellow |
Polyester | |
Indoor and Outdoor | |
-40°C to 110°C | |
Global |