missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Mounted Anti-skid Tape
Laminated Polyester Mounted Anti-Skid (anti-slip) Tape helps to prevent slipping and falling on wet or slippery floors.
Brand: Brady™ 078189
Code : NEW
Additional Details : Weight : 0.27900kg
Description
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications
1 Roll | |
Permanent Acrylic | |
Traction on steps, slick floors, and egress pathway marking | |
Polyester | |
18 m x 25 mm | |
0.98 in. | |
Black | |
18 m |
59.1 ft. | |
Roll-Mounted Anti-Skid Tape - Black | |
Anti-skid Tape | |
-40°C to +70°C | |
0.162 mm | |
-40°F to +158°F | |
25 mm |