missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Safety Signs
Brand: Brady™ 814265
Code : NEW
Additional Details : Weight : 0.01100kg
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
Indoor & Outdoor | |
0.024 mm | |
-40 °C-110 °C | |
Global | |
Safety Sign |
Gloss | |
1 Ea. | |
Laminated Polyester | |
200 mm | |
200 mm | |
Square | |
Emergency exit (left) | |
White on Green |