missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Stickers for the Transport of Infectious Substances
£2.80 - £7.05
Specifications
Finish | Gloss |
---|---|
Material | Laminated Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Thickness | 0.099 mm |
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10755145
|
Brady™
257534 |
100 mm | 100.00 mm |
£2.80
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
11744884
|
Brady™
257536 |
297 mm | 297.00 mm |
£7.05
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
10080284
|
Brady™
257535 |
200 mm | 200.00 mm |
£3.75
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Specifications
Gloss | |
1 Ea. | |
0.099 mm | |
Rhomboid | |
Black on White |
Laminated Polyester | |
Permanent Acrylic | |
-40 °C-110 °C | |
6 |