missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Transport Signs
Brand: Brady™ 257509
Code : NEW
Additional Details : Weight : 0.01200kg
Specifications
ISO 7010 | |
Polyester | |
Permanent Acrylic | |
Pipemarkers and safety signs | |
0.024 mm | |
-40 °C-110 °C | |
Spontaneous Ignition 4 | |
Red on White |
Gloss | |
1 Ea. | |
Laminated Polyester | |
200 mm | |
200 mm | |
Diamond | |
Transport Sign |