missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Warning Safety Labels
Durable laminated polyester warning safety labels for marking pipes and safety signs. Brady™ Laminated Polyester Warning Safety Labels are affixable with a permanent acrylic adhesive.
£84.10
Specifications
Finish | Gloss |
---|---|
Material | Polyester |
Quantity | 1 Ea. |
Adhesive Type | Permanent Acrylic |
Description | Laminated Polyester |
Product Code | Brand | Certifications/Compliance | Displayed Text | Width (Metric) | Prix | Quantité et disponibilité | |||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Certifications/Compliance | Displayed Text | Width (Metric) | Prix | Quantité et disponibilité | |||
12300160
|
Brady™
829422 |
ISO 7010 | Warning of Flammable Materials | 20 mm |
£84.10
1 roll |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||
11808030
|
Brady™
826610 |
ISO 7010, RoHS compliant using EU Directive 2002/95/EC, ROHS Environmental Compliance | Warning signs | 25 mm |
£84.10
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
Description
- Laminated polyester.
- Black on yellow for high visibility.
- Permanent acrylic adhesive.
Spécification
Gloss | |
1 Ea. | |
Laminated Polyester | |
22 mm | |
-40°C to 110°C | |
Global | |
Black on Yellow |
Polyester | |
Permanent Acrylic | |
Pipe markers and safety signs | |
0.024 mm | |
Triangular | |
Warning Safety Labels |