missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Lancer-Style Chemical Splash Laboratory Coats
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
Description
- Full frontal protection
- Chem-Tech material
- Fluorochemical liquid repellent
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Large |
| Gender | Unisex |
| Material | Polyester, Carbon |
| Color | White |
| Cuff Style | Stud-fastened |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Lancer |
| No. of Pockets | 2 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction