missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Lane and Safety Marking Tape 471
Click to view available options
Color:
Black
Blue
Green
Red
White
Yellow
Unit Size:
12 rolls
Description
- Maintains color when exposed to abrasion, wear and many solvents
- Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
- Ideal for use on curved and irregular surfaces
- Easy to apply, high holding strength on many surfaces
- Available in many colors (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
- Clean removal from many surfaces to help reduce clean-up and labor costs
Specifications
Specifications
| Dimensions (L x W) | 33 m x 50 mm |
| Packaging Quantity | 12 Rolls |
| Thickness | 0.14 mm |
| Adhesive Type | Rubber-based Adhesive |
| Color | Green |
| Material | Vinyl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction