Learn More
Lanthanum Aluminum Oxide Substrate, 10 x 10 x 0.5mm, Polished One Side, 100 Orientation, Thermo Scientific Chemicals
Description
Used in epitaxial thin films, non-epitaxial thin films and substrate. Mainly used in making optical glass parts and optical fibers for electronic industry. Also often used in ceramic industry and catalysts.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Color | Brown-Yellow |
Physical Form | Plate |
Quantity | 5 Ea. |
Solubility Information | Soluble in phosphorous acid (at >150°C). Insoluble in mineral acid ( at 25°C) and water. |
Odor | Odorless |
Chemical Name or Material | Lanthanum Aluminum Oxide Substrate, Polished One Side |
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.