missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab Large Capacity Multi-Purpose Incubators
Highly efficient, reliable, and cost effective units suitable for large incubations, research, and general laboratory applications. Equipped with the latest touchscreen control system, these incubators offer intuitive control and excellent accuracy.
Brand: Genlab LCI/750H/TDIG
This item is not returnable.
View return policy
Description
Included Features:
- On screen historical trending (48 Hours)
- 8 Stage profile control
- Count down timer with 24/7 real time clock operation
- Manual or automatic overheat reset
- Fan assisted circulation
- Low chamber uniformity
- Energy efficient with integral energy meter
- New - Set point lock feature
Available Options (Upon Request):
- 10 Menu x 8 Stage Profile Controller with Cyclic feature - 10PRO
- Stainless steel chamber
- Viewing windows
- Inner glass doors
- Access ports (25, 50, 75, 100 mm)
- Bespoke stands and stacking kits
- Audible warnings
- Traceable calibrations to national standards
- Extractor unit
- Extended warranty
- Explosion relief panels
- Internal lights
- Bespoke solutions available upon request
Specifications
High Accuracy Pt100B Duplex Sensors: <0.8°C | |
Large Capacity Multi-Purpose Incubator | |
Coated Steel | |
5 (Removable Wire Grid Shelves) | |
Horizontal Style | |
Fan Assisted Circulation, Manual or Automatic Overheat Reset | |
0.1°C | |
Count Down Timer, 24/7 Real Time Clock Operation | |
95 x 142 x 157 cm | |
300 kg | |
2000 W |
8 Stage Profile Touch Screen Control (Fitted in the Base of the Unit) | |
750 L | |
8 (Fixed Shelf Runners) | |
8°C to 70°C | |
Twin Doors | |
2 | |
<±0.6°C | |
77 x 106 x 92 cm | |
44 x 54 x 92 cm | |
230 V |