missing translation for 'onlineSavingsMsg'
Learn More
BRAND™ Lab Mugs Product Code.: 10496601
In Stock
to see stock.
Add to basket

BRAND™ Lab Mugs

Product Code. 10496601 Shop All Brand Products
250 mL
Click to view available options
Capacity (Metric):
250 mL
This item is not returnable. View return policy

Product Code. 10496601

Brand: BRAND™ 994675

In Stock
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy glass construction with satin finish. Graduation markings up to 250mL.

  • Heavy glass construction
  • Satin finish
  • Elegant design
  • Supplied in packs of 6
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Glass
Graduated Yes
  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Lab Mugs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.