missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-pak™ Large Stand-Up Bags
Used to collect and contain samples of solids and liquids for laboratory tests
Brand: Whirl-pak™ B01542WA
447.45 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- Works like a Bottle
- Minimum storage space
- Easier sample collection
- Easy to recycle
- Self-Standing
Specifications
Sample Bag | |
138 oz. | |
ISO 9001 | |
To Collect and Contain | |
Polyethylene | |
0.102 mm | |
EtO | |
15 in. | |
15 in. |
Self-Standing | |
4080 mL | |
Translucent | |
Ethylene Oxide (ETO) Sterilization Certificate | |
Sterile | |
100 | |
4 mil | |
38 cm | |
38 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction