Learn More
Justrite™ Large Steel Drum Funnel With Self-Closing Cover
Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ Large Steel Drum Funnel With Self-Closing Cover helps to prevent spills when transferring flammable solvents, thinners, oils, or paint wastes. This self-closing model meets NFPA1 and the International Fire Code. It shuts and locks automatically when a fusible link melts at 165°F (74°C) under fire conditions.
Brand: Justrite™ 08227
Code : 03
Additional Details : Weight : 4.80000kg
Description
Safety Drum Funnel, large steel funnel with self-closing cover and 6 in. flame arrester. For use with flammables.Specifications
Large Steel Drum Funnel | |
Flammables | |
6 in. flame arrester with 2 in. drum bung and self-closing cover |
Yellow | |
Steel (Galvanized) |