missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Large Translucent PLA Filament
MakerBot™ Translucent PLA Filament is composed of the purest grade resin and designed for use with the MakerBot™ 2 Desktop 3D printer and all fifth generation MakerBot™ Replicator 3D printers.
Brand: MakerBot™ MKS-000016
Este artículo no se puede devolver.
Vea la política de devoluciones
Descripción
- Composed of the purest grade resin on the market
- Comprehensively quality tested
- Reduces downtime
- Creates high quality prints
- Filament Diameter: 1.75 mm
- Applications: CAD, Conceptual Modeling, Prototyping, Education, AEC
- Packaging Dimensions (L x W x H): 250 x 250 x 40 mm
Especificaciones
Translucent Red | |
Replicator 3D Printer, Replicator 2 3D Printer, Replicator+ 3D Printer, Replicator Z18 3D Printer | |
PLA Filament | |
PLA |