Learn More
Heathrow Scientific™ Laser Cryo-Tags™
These Laser Cryo-Tags™ withstand both long-term cryogenic storage conditions and conventional freezer storage. They are also chemically inert with a solvent-resistant adhesive that will adhere to cryogenic vials, microtubes, test tubes, glass vials, beakers and metal racks.
Brand: Heathrow Scientific™ LCRY-3020
69.92 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.30000kg
Description
- Temperature resistance: −196 to 150°C
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C
- Chemically inert resistant to most solvents and caustic agents
- Adheres to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- 20 sheets per pack
- Autoclavable
- Disposable
Specifications
Autoclavable | |
White | |
Cryogenic Label | |
4 | |
240 | |
76.2 x 50.8 mm (3 x 2 in.) |
Acrylic | |
Sheet | |
Non-sterile | |
12 | |
-196°C to +150°C |