missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Nylon Labels
Blank, printable labels suitable for use with Laser Printers.
£253.00 - £320.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Material | Nylon Cloth |
Product Code | Brand | Height (Metric) | Labels per Row | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Width (Metric) | Price | Quantity & Availability | |||
11503554
|
Brady™
029677 |
5.1 mm | 10 | 16.5 mm |
£269.00
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11583554
|
Brady™
029685 |
19.1 mm | 13 | 12.7 mm |
£253.00
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
11523554
|
Brady™
029679 |
36.5 mm | 9 | 20.3 mm |
£320.00
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
White | |
Nylon Cloth | |
Non-sterile | |
Rectangle | |
0.17 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Laser Printers | |
-40°C to +90°C |