missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Laser Printable Polyolefin Labels
Blank, printable labels suitable for use with Laser Printers.
£291.00 - £740.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Matte |
Material | Polyolefin (Tamper-evident) |
Product Code | Brand | Height (Metric) | Labels per Row | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Width (Metric) | Width (Metric) Printable Area | Price | Quantity & Availability | ||
11503614
|
Brady™
029759 |
6.4 mm | 10 | 16.5 mm | 16.5 mm |
£291.00
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
11513614
|
Brady™
029760 |
6.4 mm | 8 | 20.3 mm | 20.3 mm |
£379.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11523614
|
Brady™
029761 |
12.7 mm | 7 | 25.4 mm | 25.4 mm |
£740.00
1 pack |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11533544
|
Brady™
024568 |
21.2 mm | 4 | 47.6 mm | 21.2 mm |
£412.00
1 pack |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
White | |
Polyolefin (Tamper-evident) | |
Non-sterile | |
Rectangle | |
0.23 mm |
Permanent Acrylic | |
Matte | |
Laser | |
Laser Printers | |
-70°C to +100°C |