missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LaserTab Metallized Polyester Labels with Overlaminate
Blank, printable labels suitable for use with Laser Printers.
Brand: Brady™ 029756
Additional Details : Weight : 0.61240kg
Description
LaserTab Labels are available in the following formats:
- Tamper-evident polyolefin
- Polyester (UL Recognized Component when printed with designated laser printer toners)
- Self-laminating
- Nylon cloth
- Paper
- Polyimide
Specifications
Not Autoclavable | |
Silver | |
Metallized Polyester | |
Non-sterile | |
Laser Printers | |
6 | |
2520 Labels | |
-65°C to +120°C | |
25.4 mm | |
25.4 mm | |
12.7 mm |
Permanent Acrylic | |
Gloss | |
Laser | |
Component and Equipment Labeling, General Identification | |
34.3 mm | |
60 | |
Rectangle | |
0.2 mm | |
25.4 mm | |
12.7 mm |