missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Legacy™ Latex Cleanroom Gloves
Used for clean room work. Nitritex™ BioClean Legacy™ Latex Cleanroom Gloves are natural colored and provide unbeatable comfort.
£21.20 - £265.00
Specifications
Classification | Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC |
---|---|
Color | Natural |
Disposable | Single-use |
Latex Free | No |
Material | Latex |
Code produit | Marque | Size | Prix | Quantité et disponibilité | |||||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Size | Prix | Quantité et disponibilité | |||||
15208188
|
Nitritex™
BLA203-L |
Large |
£260.00
Pack of 1000 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15288178
|
Nitritex™
BLA201-S |
Small |
£265.00
Pack of 1000 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15186753
|
Nitritex™
BLA205-XXL |
2X-Large |
£260.00
Pack of 1000 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
15298178
|
Nitritex™
BLA202-M |
Medium |
£265.00
Pack of 1000 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
|||||
15278178
|
Nitritex™
BLA200-XS |
X-Small |
£260.00
Pack of 1000 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||||
12705825
|
Nitritex™
BLA202-M |
Medium |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12715825
|
Nitritex™
BLA203-L |
Large |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12795815
|
Nitritex™
BLA201-S |
Small |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12725825
|
Nitritex™
BLA204-XL |
X-Large |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Particulates: Processed in a cleanroom environment to ensure compatibility with ISO Class 4 operating conditions.
- Physical Properties: Complies with the requirements of the Glove Standard EN420:2003, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1, 2 & 3:2003.
- Sterile: Non-Sterile
- Quality Systems: Manufactured in a facility holding the ISO 9001:2008 and 89/686/EEC article 11b certifications. Processed in an NEBB certified ISO Class 4 cleanroom environment.
- Sampling & Inspection: In accordance with ISO 2859.
Spécification
Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC | |
Single-use | |
Latex | |
Cleanroom Gloves | |
Beaded/Rolled |
Natural | |
No | |
Powder Free | |
Non-sterile | |
300 mm |