missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ Latex Dropper Bulbs

Product Code. 12357579 Shop All Thermo Scientific CO₂ Incubators Products
Click to view available options
Volume (Metric):
1 mL
2 mL
Length (Metric):
43 mm
52 mm
Diameter (Metric) Opening:
5 mm
6 mm
Unit Size:
Pack of 72
This item is not returnable. View return policy

Product Code. 12357579

Brand: Heathrow Scientific™ HS20622B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Slips on easily to pipets and medicine droppers. Heathrow Scientific™ Latex Dropper Bulbs are constructed of flexible, yet durable natural rubber latex.

  • Constructed of natural rubber latex
    • Flexible, easy-to-attach
    • Designed for use with Pasteur pipettes, small pipettes, and medicine droppers.
    • Pack of 72

Specifications

Autoclavable Not Autoclavable
Color Natural
Disposable Reusable
For Use With Dropping Bottle, Medicine Dropper, Small Pipette
Grip Type Single-handed
Material Natural Latex Rubber
Number of Channels 1
Sterility Non-sterile
Type Dropping Bulb
Volume (Metric) 2 mL
For Use With (Equipment) Pasteur pipets, smaller pipettes, and medicine droppers
Quantity 72 Pack
Length (Metric) 52 mm
Diameter (Metric) Opening 6 mm
Diameter (Metric) Outer 13 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado