missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Latex Finger Cots
Shop All Cole-Parmer Products
Click to view available options
Color:
Clear
Specifications
Specifications
Certifications/Compliance | Meets ASTM requirement D3772 For Physical Properties |
Color | Clear |
Material | Latex |
Product Type | Finger Cot |
Size | Small |
Thickness (Metric) | 76.2 mm |
For Use With (Application) | For Effective Protection Delicate Applications |
Quantity | 1440Pack |
Length (Metric) | 69.8 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Latex Finger Cots >
Spot an opportunity for improvement?Share a Content Correction