missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Latex-free Clip Caps in Wall Dispenser, 10 g/m2
Click to view available options
Color:
Blue
White
Includes:
Caps and Wall Dispenser
Clip Caps and Polybags
Description
- 100% polypropylene spunbonded, non-woven
- Bonding and ultrasonic assembly
- Synthetic elastic under hem for better comfort
- Soft, very resistant and breathable for better comfort
- Great stretch to wrap and hold all hair
- 10 g/m2 fabric weight
- Made in France
Specifications
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Design Type | Clip Cap |
Latex Free | Yes |
Certifications/Compliance | CE, EN 14683 Type: I |
Quantity | 300 Pk. |
Includes | Caps and Wall Dispenser |
For Use With (Application) | Medical, Industrial, Laboratory |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'