missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Latex-free Clip Caps in Wall Dispenser, 15 g/m2
5.75 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Latex-free Clip Caps in Wall Dispenser; Latex Free: Yes; Disposable: Yes; Material: Polypropylene; Design Type: Clip Cap; Color: Green
Description
- 100% polypropylene spunbonded, non-woven
- Bonding and ultrasonic assembly
- Synthetic elastic under hem for better comfort
- Soft, very resistant and breathable for better comfort
- Great stretch to wrap and hold all hair
- 15 g/m2 fabric weight
Specifications
Material | Polypropylene |
Color | Green |
Disposable | Single-use |
Design Type | Clip Cap |
Latex Free | Yes |
Certifications/Compliance | CE, EN 14683 Type: I, NF EN ISO 9073-1, 9073-2, and 9073-3 Standards, ISO 9001, ISO 13485, EU 2017/745 |
Quantity | 200 Pk. |
Includes | Clip Caps and Wall Dispenser |
For Use With (Application) | Medical, Industrial, Laboratory |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'