missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ BioClean Alpha™ Sterile Latex Gloves
278.61 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Description
- Extra thick beaded cuff to reduce tearing when donning
- Powder-free EasyOn™ proprietary technology allows for easy double-donning
- Non-particulating EasyTear™ packaging
- Mid-arm 300mm (12 in.) length provides extra protection
- Latex gloves offer exceptional flexibility and comfort
- Anatomically-shaped, hand-specific gloves for a close fit
Specifications
Certifications/Compliance (Europe) | ISO 9001:2015, (EU)2016/425, EN420:2003 +A1:2009 and EN374-1:2016, EN374-5:2016 and EN421:2010, EN455-2:2015, ISO 11137-1:2006, (EC)1935/2004 and (EC) 2023/2006 |
Cleanroom Class | Class 10 (ISO 4) |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Grade | EU GMP Grade A |
Hand | Specific |
Material | Latex |
Powdered | Powder Free |
Product Type | Cleanroom Gloves |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'