missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 78-103 Thermal Insulating Gloves
Click to view available options
Size:
7
9
Description
VersaTouch thermal insulating gloves are ideal to keep hands warm in refrigerated applications.
- Uncoated liner for use alone or as an underglove
- Seamless knit, thermal acrylic liner provides comfort and warmth
- Acrylic liner offers protection from cold without sacrificing dexterity
Specifications
Certifications/Compliance | EN 388/511 |
Coating Material | Uncoated |
Color | Blue |
Exterior Finish | Knitted |
Grade | 10 Guage |
Latex Free | Yes |
Size | 7 |
Sterility | Non-sterile |
For Use With (Application) | Refrigerated/chilled areas, frozen products |
Glove Cuff Style | Knit |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'