missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LAUDA Versafreeze VF Chest Freezer with Angled Plug (BS1363)
The LAUDA Versafreeze VF is a Chest Freezer with a power cord with an Angled Plug (BS1363).
£6860.00 - £11530.00
Specifications
Type | Ultra-Low Chest Freezer |
---|---|
Door Style | Insulated Lid, Insulating Panels |
No. of Doors | 1 (1 compartment) |
Cabinet Material | Stainless Steel |
Insulation | Polyurethane Foam |
Product Code | Brand | Capacity (English) | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Capacity (Metric) | Temperature Range | Price | Quantity & Availability | |||
17317689
|
Lauda™
L003360 |
26.5 cu. ft. | 754 L | 0°C to -40°C |
£10845.00
Each |
Estimated Shipment: 18-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17307689
|
Lauda™
L003359 |
19.6 cu. ft. | 556 L | 0°C to -40°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17397679
|
Lauda™
L003358 |
7.2 cu. ft. | 205 L | 0°C to -40°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17327689
|
Lauda™
L003361 |
7.2 cu. ft. | 205 L | -50°C to -85°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17337689
|
Lauda™
L003362 |
19.6 cu. ft. | 556 L | -50°C to -85°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17347689
|
Lauda™
L003363 |
26.5 cu. ft. | 754 L | -50°C to -85°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Laboratory chest freezer with reliable monitoring and highly efficient insulation for long-term storage and quality assurance.
Specifications
Ultra-Low Chest Freezer | |
1 (1 compartment) | |
Polyurethane Foam | |
Powder-coated Steel | |
Chest | |
White | |
13 mm dia., Pressure Equalization Port | |
5 Years | |
Sealed and insulated, with key lock | |
Built-in Datalogger, Multiple external monitoring options | |
Maximum Sample Safety | |
UK | |
No, unit suitable for 207 - 253 V |
Insulated Lid, Insulating Panels | |
Stainless Steel | |
Stainless Steel | |
TUV | |
4.3 in. Touch Color Display | |
Air Cooled | |
LAUDA Versafreeze | |
Manual | |
Optional | |
USB, Ethernet RJ45, RS485 | |
Multiple alarm notifications, Non-volatile memory | |
230 V |