missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ LCD Display Slimline Timer

Product Code. 13073023
Click to view available options
Display:
Digital
Unit Size:
Each

Product Code. 13073023

Brand: Brannan™ 28/213/0

Only null left
Add to basket
Add to basket

Counts up or down from 99 minutes, 59 seconds. Brannan™ LCD Display Slimline Time sounds alarm when countdown reaches zero. Includes magnetic back and battery.

  • Counts up or down from 99min, 59s
  • Alarm sounds when countdown reaches zero
  • Magnetic back
  • Battery included

Specifications

Product Type Slimline Timer
Time Range 99 min. 59 sec.
Alarms Sounds for 30 sec.
Display Digital
Battery Type LR44
Display Dimensions 12 x 34 mm
Length (Metric) 48 mm
Width (Metric) 18 mm
Height (Metric) 88 mm
Weight (Metric) 37 g
Includes Batteries and magnetic back
Quantity 1 Each
Certifications/Compliance CE EMC, RoHS, WEEE
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.