missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Lab Fridge/Freezer
Liebherr™ lab fridge-freezer. Can be validated to FD X15-140. Electronic controls with door-open and temperature alarms, alarm log and PIN code keypad lock. Safety thermostat to prevent freezing.
POA
Specifications
Capacity (Metric) Freezer | 107 L |
---|---|
Capacity (Metric) Refrigerator | 254 L |
Temperature Resolution | 0.1°C |
Temperature Stability | Gradient 5.2°C / 7.9°C |
No. of Drawers | 3 (Freezer) |
Description
- Can be validated to FD X15-140, GLP-compliant.
- 2 completely independent refrigerations systems.
- Fan-assisted cooling.
- White-coated steel exterior finish.
- Moulded inner liner with coved corners.
- Doors with lock, reversible on site.
- Door-operated fan cut-out switch.
- Self-closing doors.
- Access port Ø 15mm for external temperature probes to each compartment.
- Access port Ø 30mm for validation on site, sited on the door at 1/3 of the height, to each compartment.
- Electronic controls with digital display with 0,1°C resolution.
- Digital keypad lock with PIN code.
- Hi-low optical and acoustic temperature alarms with adjustable thresholds.
- Optical and acoustic door-open alarm.
- Volt-free contact for connection to a remote alarm system.
- Alarm log with memory of the last 3 temperature alarms with time, date and duration.
- Alarm log with memory of the last 3 power failure alarms with time, date and duration.
- Min - max temperature memory.
- RS 485 interface for external temperature monitoring and centralised alarm systems.
- +2°C safety thermostat to protect against product freezing (fridge).
- Coated wire shelves shelf load max 50kg (fridge) and transparent drawers on glass shelves max 24kg (freezer).
Specifications
107 L | |
0.1°C | |
3 (Freezer) | |
45 kg | |
SmartCoolingHub | |
R 600a | |
55 mm HDPE (refrigerator)/70 mm HDPE (freezer) | |
CE, COFRAC, ISO 14001, ISO 9001, QCPP (Pharmacy guild of Australia): LKV3912, LKV3910, LKUV1612, LKUV1610 | |
No | |
Ventilated (refrigerator), static (freezer) | |
60 cmL x 61.5 cmD x 200 cmH | |
43.5 cm | |
43.5 cm | |
59.7 cm | |
110.5 cm | |
43.1 cm | |
44 cm | |
1.5 A | |
50 Hz | |
90 kg |
254 L | |
Gradient 5.2°C / 7.9°C | |
4 | |
Automatic (Refrigerator), Manual (Freezer) | |
RS 485 | |
White Epoxy-coated Steel | |
ABS Plastic | |
Tall | |
White | |
Digital | |
61.5 cm | |
44.1 cm | |
200.3 cm | |
110.5 cm | |
59.7 cm | |
44 cm | |
657 kWh/a | |
220/240 V | |
260 w | |
84 kg |