missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ LDPE Bottles with Screw Cap
15.73 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Capacity (Metric):
60 mL
Description
- Constructed of natural Low Density Polyethylene (LDPE)
- Wadless polypropylene screw cap included
Specifications
Capacity (Metric) | 60 mL |
Color | Natural |
Material | LDPE |
Quantity | 100Pack |
Width (Metric) | 38mm |
Closure Color | White |
Closure Included | Yes |
Height (Metric) | 83 mm |
Closure Liner | Unwadded |
Closure Material | Polypropylene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'