missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Brown Round Wide Mouth Bottles
Sturdy bottle with wide-necked opening and screw cap. Particularly suitable for viscous media, powder, granules and pastes. Leakproof
Brand: Buerkle™ 0320-1000
7.63 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Alert:
Individual customer-specific printing possible - please ask us!
Description
- LDPE
- LDPE coloured brown for light-sensitive liquids
Specifications
1000 mL | |
50 mm | |
Each | |
Yes | |
Round | |
94 mm |
Brown | |
LDPE | |
65 mm | |
Wide | |
207 mm | |
Screw Cap |