missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ LDPE Graduated Bucket with Spout

Product Code. p-8013586
Click to view available options
Capacity (Metric):
10 L
15 L
Diameter (Metric) Bottom:
193 mm
235 mm
Diameter (Metric)Top:
280 mm
316 mm
Height (Metric):
300 mm
335 mm
Unit Size:
Each
Pack of 10

Product Code. 10702722

Brand: Kautex™ 2000070588

Only null left
Add to basket
Add to basket

Designed for stability and long-working life, Kautex™ LDPE Graduated Bucket with Spout provides a sturdy receptacle for dispensing, sending samples, mixing, transferring and transport.

  • Thick-walled for stability
  • Graduated liter scale on inside
  • Plastic coated steel handle
  • White
TRUSTED_SUSTAINABILITY

Specifications

Product Type Bucket
Capacity (Metric) 10 L
Graduations Yes
Material LDPE
Color White
Diameter (Metric) Bottom 193 mm
Diameter (Metric)Top 280 mm
Handle Material Plastic-coated steel
Height (Metric) 300 mm
Includes Plastic-coated steel carrying Handle
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.