missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ LDPE Conical Ground Joint Stopper
LDPE construction with sealing rings. Octagonal grip provides easier grasping ability.
£2.60 - £3.15
Specifications
Description | Conical bottom |
---|---|
Autoclavable | Autoclavable |
Material | LDPE |
Product Type | Ground Joint Stopper |
Shape | Octagonal Grip |
Description
- Low Density Polyethylene (LDPE) construction
- Hollow
- Octagonal grip
- With sealing rings
- Autoclavable to 121°C
Specifications
Conical bottom | |
LDPE | |
Octagonal Grip |
Autoclavable | |
Ground Joint Stopper | |
1/Ea. |