missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ LDPE Dropper Bottles
Use these transparent Vitlab™ LDPE Dropper Bottles – to store, save and dispense, using the extra long, fine dropping tip for accurate dispensing.
£40.80 - £78.65
Specifications
Color | Transparent |
---|---|
Material | LDPE |
Mouth | Narrow |
Product Type | Dropping Bottle |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
15223009
|
VITLAB™
94587 |
50 mL | 37 mm |
£78.65
Pack of 24 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
15243009
|
VITLAB™
94687 |
100 mL | 43 mm |
£59.15
Pack of 24 |
Estimated Shipment: 23-07-2024
Log in to see stock. |
||||
15263009
|
VITLAB™
94987 |
250 mL | 58 mm |
£40.80
Pack of 12 |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
Description
- Narrow-mouth bottles
- Made of LDPE
- Transparent
- With dropper insert
- Screw cap made from LDPE
- Extra long, fine dropping tip
Specifications
Transparent | |
LDPE | |
Narrow | |
Dropping Bottle |